Shop KEYSTONE
See all product information
Create Account
2700K 120V A19 Filament LED Frosted Bulb, KT-LED5FA19-E26-927-F
- Mfr # KT-LED5FA19-E26-927-F
- Zoro # G401058287
product price:
$
7.49
/ea
Key Features
Voltage
120V
Watts
5W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED5FA19-E26-927-F
- Zoro #
- G401058287
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Watts
- 5W
- Bulb Base Type
- E26
- Bulb Shape
- A19
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 450
- Color Rendering Index
- 90
- Standards
- UL, Energy Star & CEC T20
- Wattage Equivalency
- 40W
- Bulb Finish
- Frosted
Description
This Keystone KT-LED5FA19-E26-927-F has a beam angle of 450°, outputs 450 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.