2700K 120V A19 LED Bulb, KT-LED6A19-O-827-ND

  • Mfr # KT-LED6A19-O-827-ND

  • Zoro # G700982016


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Voltage
120V
Watts
6W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6A19-O-827-ND
Zoro #
G700982016
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
6W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Non Dimmable
Lumens
480
Standards
UL & Energy Star certified
Wattage Equivalency
40W

Description

This Keystone KT-LED6A19-O-827-ND has a beam angle of 480°, outputs 480 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.