2700K 120V A19 LED Bulb, KT-LED9A19-O-927
Mfr # KT-LED9A19-O-927
Zoro # G600981966
product price: $8.59
/eaKey Features
Voltage
120 volts
Watts
9W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED9A19-O-927
Zoro #
G600981966
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
9W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
800
Rated Life
15000
Wattage Equivalency
60W
Standards
UL, Energy Star, JA8 T24 & CEC T20
Color Rendering Index
90
Description
This Keystone KT-LED9A19-O-927 has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.