2700K 120V A21 LED Bulb, KT-LED16A21-O-827-3W
Mfr # KT-LED16A21-O-827-3W
Zoro # G700981958
product price: $13.89
/eaKey Features
Voltage
120 volts
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED16A21-O-827-3W
Zoro #
G700981958
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Lumens
450/800/1600
Rated Life
25000
Wattage Equivalency
40/60/100
Description
This Keystone KT-LED16A21-O-827-3W has a beam angle of 450/800/1600°, outputs 450/800/1600 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.