2700K 120V A21 LED Bulb, KT-LED16A21-O-827

  • Mfr # KT-LED16A21-O-827

  • Zoro # G400981951


product price: $16.49
/ea

Key Features

Voltage
120 volts
Watts
16W
Bulb Shape
A21
Dimmable
Yes
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED16A21-O-827
Zoro #
G400981951
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
16W
Bulb Shape
A21
Dimmable
Yes
Lumens
1600
Wattage Equivalency
100W

Description

This Keystone KT-LED16A21-O-827 has a beam angle of 1600°, outputs 1600 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.