Zoro Homepage

2700K 120V B11 Filament LED Bulb, KT-LED4.5FB11-E12-927-C

  • Mfr # KT-LED4.5FB11-E12-927-C

  • Zoro # G300982126


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Voltage
120V
Watts
4.5W
Bulb Shape
B11
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED4.5FB11-E12-927-C
Zoro #
G300982126
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
4.5W
Bulb Shape
B11
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Color Rendering Index
90

Description

This Keystone KT-LED4.5FB11-E12-927-C has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.