Zoro Homepage

2700K 120V B11 Filament LED Bulb, KT-LED4FB11-E26-927-C

  • Mfr # KT-LED4FB11-E26-927-C

  • Zoro # G200982004


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Voltage
120 volts
Watts
4W
Bulb Base Type
E26
Bulb Shape
B11
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED4FB11-E26-927-C
Zoro #
G200982004
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
4W
Bulb Base Type
E26
Bulb Shape
B11
Dimmable
Dimmable
Lumens
350 Lumen
Rated Life
25000
Wattage Equivalency
40W Equiv.
Standards
UL, Energy Star & CEC T20

Description

This Keystone KT-LED4FB11-E26-927-C has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.