2700K 120V G16.5 Filament LED Bulb, KT-LED4.5FG16-E12-927-C
Mfr # KT-LED4.5FG16-E12-927-C
Zoro # G300981952
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Voltage
120 volts
Watts
4.5 watts
Bulb Base Type
E12
Bulb Shape
G16
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED4.5FG16-E12-927-C
Zoro #
G300981952
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
4.5 watts
Bulb Base Type
E12
Bulb Shape
G16
Dimmable
Yes
Lumens
350
Rated Life
15000
Light Technology
LED
Standards
UL, Energy Star & CEC T20
Description
This Keystone KT-LED4.5FG16-E12-927-C has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.