Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

2700K 120V PAR16 LED Bulb, KT-LED6.5PAR16-S-827 (Discontinued)

  • Mfr # KT-LED6.5PAR16-S-827
  • Zoro # G900982014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6.5PAR16-S-827
Zoro #
G900982014
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
6.5W
Bulb Base Type
E26
Dimmable
Yes
Lumens
500
Rated Life
15000
Light Technology
LED
Color Rendering Index
80
Incandescent Wattage Equivalency
50W

Description

This Keystone KT-LED6.5PAR16-S-827 has a beam angle of 500°, outputs 500 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.