2700K 120V PAR20 LED Bulb, KT-LED6PAR20-F-927

  • Mfr # KT-LED6PAR20-F-927

  • Zoro # G100982067


product price:  $11.59
/ea

Key Features

Voltage
120 volts
Watts
6W
Bulb Shape
Par 20
Dimmable
Dimmable
Lumens
500 Lumen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED6PAR20-F-927
Zoro #
G100982067
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
6W
Bulb Shape
Par 20
Dimmable
Dimmable
Lumens
500 Lumen
Wattage Equivalency
50W Equiv.
Standards
UL, Energy Star, JA8 T24 & CEC T20 certified

Description

This Keystone KT-LED6PAR20-F-927 has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.