This item is Discontinued.

No Product Image Available

2700K 120V PAR30 LED Bulb, KT-LED9.5PAR30-F-927 (Discontinued)

  • Mfr # KT-LED9.5PAR30-F-927
  • Zoro # G600982109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED9.5PAR30-F-927
Zoro #
G600982109
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
9.5W
Bulb Base Type
E26
Bulb Shape
Par 30 Long Neck Flood
Dimmable
Dimmable
Lumens
800 lumens
Rated Life
25000
Wattage Equivalency
75W Equiv.
Standards
UL, Energy Star, JA8 T24 & CEC T20

Description

This Keystone KT-LED9.5PAR30-F-927 has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.