2700K 120V PAR30 LED Bulb, KT-LED9.5PAR30S-F-927

  • Mfr # KT-LED9.5PAR30S-F-927

  • Zoro # G100981961


product price:  $17.95
/ea

Key Features

Voltage
120
Watts
9.5
Bulb Base Type
E26
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED9.5PAR30S-F-927
Zoro #
G100981961
UPC #
-
Country of Origin
Unknown

Details

Voltage
120
Watts
9.5
Bulb Base Type
E26
Dimmable
Yes
Lumens
800
Rated Life
25000
Color Rendering Index
90
Standards
UL, Energy Star, JA8 T24 & CEC T20
Incandescent Wattage Equivalency
75

Description

This Keystone KT-LED9.5PAR30S-F-927 has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products