This item is Discontinued.

No Product Image Available

2700K 120V PAR38 LED Bulb, KT-LED11.5PAR38-F-927 (Discontinued)

  • Mfr # KT-LED11.5PAR38-F-927
  • Zoro # G700982092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11.5PAR38-F-927
Zoro #
G700982092
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
11.5W
Bulb Base Type
E26
Dimmable
Yes
Lumens
1000
Rated Life
25000
Light Technology
LED
Standards
UL, Energy Star, JA8 T24 & CEC T20
Color Rendering Index
90
Incandescent Wattage Equivalency
90W

Description

This Keystone KT-LED11.5PAR38-F-927 has a beam angle of 1000°, outputs 1000 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.