2700K 120V PAR38 LED Bulb, KT-LED11.5PAR38-NF-927

  • Mfr # KT-LED11.5PAR38-NF-927

  • Zoro # G400981999


product price:  $21.75
/ea

Key Features

Voltage
120 volts
Watts
11.5 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11.5PAR38-NF-927
Zoro #
G400981999
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
11.5 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
1000
Rated Life
25000
Light Technology
LED
Color Rendering Index
90
Incandescent Wattage Equivalency
90W

Description

This Keystone KT-LED11.5PAR38-NF-927 has a beam angle of 1000°, outputs 1000 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.