2700K 120V R20 LED Bulb, KT-LED7.5R20-827
Mfr # KT-LED7.5R20-827
Zoro # G600981959
product price: $8.35
/eaKey Features
Voltage
120V-277V
Watts
7.5W
Bulb Base Type
E26
Bulb Shape
R20
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED7.5R20-827
Zoro #
G600981959
UPC #
-
Country of Origin
Unknown
Details
Voltage
120V-277V
Watts
7.5W
Bulb Base Type
E26
Bulb Shape
R20
Dimmable
Yes
Lumens
525 lumens
Rated Life
25000
Light Technology
LED
Standards
UL & Energy Star certified
Color Rendering Index
>80 CRI
Description
This Keystone KT-LED7.5R20-827 has a beam angle of 525°, outputs 525 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.