Zoro Homepage
This item is Discontinued.
No Product Image Available

2700K 120V R20 LED Bulb, KT-LED7.5R20-927 (Discontinued)

  • Mfr # KT-LED7.5R20-927
  • Zoro # G800981988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7.5R20-927
Zoro #
G800981988
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
7.5W
Bulb Base Type
E26
Bulb Shape
R20
Dimmable
Yes
Lumens
525
Rated Life
50000
Light Technology
LED

Description

This Keystone KT-LED7.5R20-927 has a beam angle of 525°, outputs 525 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.