Zoro Homepage

2700K LED CFL Replacement DirectDrive, KT-LED62P-HS-827-D

  • Mfr # KT-LED62P-HS-827-D

  • Zoro # G501072985


product price: $20.85
/ea

Key Features

Voltage
120-277 volts
Watts
6 watts
Lumens
700
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED62P-HS-827-D
Zoro #
G501072985
UPC #
843654127019
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
6 watts
Lumens
700
Rated Life
50000

Description

6W , 700 Lumen, 2 pin, Slim Horizontal, Ballast Bypass, Gx23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.