Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

290W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell

  • Mfr # KT-FLED290PS-R2B-UNV-8CSB-VDIM /TAA

  • Zoro # G722654816


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Lumens
40600
Color Temperature
3000/4000/5000K
Dimmable
Yes
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED290PS-R2B-UNV-8CSB-VDIM /TAA
Zoro #
G722654816
UPC #
843654158709
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Lumens
40600
Color Temperature
3000/4000/5000K
Item
LED Flood Light Fixture
Dimmable
Yes
Voltage
120-277V
Lighting Technology
LED
Watts
290W

Description

290W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included. TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.