290W LED Flood Light, Power Select, Color Select, Rectangular Series 2 Built-in Photocell, Bronze

  • Mfr # KT-FLED290PS-R2B-UNV-8CSB-VDIM /TAA

  • Zoro # G213313970


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Width
17.52 in
Length
20.47 in
Depth
8.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED290PS-R2B-UNV-8CSB-VDIM /TAA
Zoro #
G213313970
UPC #
843654158709
Country of Origin
Unknown

Dimensions

Width
17.52 in
Length
20.47 in
Depth
8.67 in

Description

290W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included. TAA Compliant


  • • XFit High Power LED Flood Light
  • • 210 / 290W
  • • 3K / 4K / 5K CCT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products