
2ft. LED Sign Tube, 4000K, Double Sided Output and Rotatable R17d end caps, 10W, 120-277V Input
Mfr # KT-LED10T8-24P2S-840-D /G2
Zoro # G022654769
product price:Â $59.79
/eaKey Features
Lumens
1150
Watts
10W
Color Temperature
4000K
Max. Overall Bulb Length
24 in
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED10T8-24P2S-840-D /G2
Zoro #
G022654769
UPC #
843654132150
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
24 in
Details
Lumens
1150
Watts
10W
Color Temperature
4000K
Dimmable
No
Item
LED Sign Tube
Light Technology
LED
Rated Life
50000 hrs
Voltage
120-277V
Bulb Shape
T8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.