2ft. LED Sign Tube, 6500K, Double Sided Output and Rotatable R17d end caps, 10W, 120-277V Input

  • Mfr # KT-LED10T8-24P2S-865-D /G2

  • Zoro # G722654915


product price:  $59.79
/ea

Key Features

Lumens
1200
Voltage
120-277V
Light Technology
LED
Bulb Shape
T8
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10T8-24P2S-865-D /G2
Zoro #
G722654915
UPC #
843654132167
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
24 in

Details

Item
LED Sign Tube
Lumens
1200
Voltage
120-277V
Light Technology
LED
Bulb Shape
T8
Watts
10W
Rated Life
50000 hrs
Dimmable
No
Color Temperature
6500K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.