2ft LED Stairwell Fixture feat. Power Select & Color Select. 25/20/15W, 120-277V Input, 3500/4000/50
Mfr # KT-SWLED25PS-2A-8CSA-VDIM-P /EM12
Zoro # G722654366
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Fixture Item
LED Stairwell Fixture
Rated Life
50000 hrs
Color Temperature
3500/4000/5000K
Watts
25/20/15W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-SWLED25PS-2A-8CSA-VDIM-P /EM12
Zoro #
G722654366
UPC #
843654140681
Country of Origin
Unknown
Details
Light Technology
LED
Fixture Item
LED Stairwell Fixture
Rated Life
50000 hrs
Color Temperature
3500/4000/5000K
Watts
25/20/15W
Lumens
3150
Voltage
120-277V
Dimmable
Yes
Description
2ft LED Stairwell Fixture feat. Power Select & Color Select. 25/20/15W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Built-in Ultrasonic Sensor, Factory Installed 1200 Lumen Emergency Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.