2ft Microstrip Fixture, Power Select and Color Select, 25/20/15W, Frosted Lens, Dimming

  • Mfr # KT-MSLED25PS-2-8CSA-VDIM

  • Zoro # G713326784


product price: $66.05
/ea

Key Features

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
3250/2750/2100
Width
9.7 in
Length
23.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED25PS-2-8CSA-VDIM
Zoro #
G713326784
UPC #
843654134895
Country of Origin
Unknown

Dimensions

Width
9.7 in
Length
23.9 in
Height
8.5 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
3250/2750/2100
CRI
>80
Fixture Wattage
25/20/15W
DLC Standard
Yes
Dimming
0-10V

Description

2ft Microstrip Fixture feat. Power Select Color Select, 25/20/15W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming


  • • 24" long wattage adjustable LED strip fixture that provides 2,085 through 3,300 lumens of CCT-selectable white light
  • • CCT-selectable: choose between warm-neutral 35K, neutral 40K, or daylight 50K white light color temperatures
  • • Wattage selectable: choose between 15W / 2,115 lumens, 20W / 2,760 lumens, or 25W / 3,300 lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.