2x2, 2 Lamp Complete Prismatic Troffer, Wired for Bypass Type B Single Ended T8 LED Tubes
Mfr # KT-DDPTLEDT8-22-2L
Zoro # G413326787
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Width
24.4 in
Length
25.3 in
Depth
3.5 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-DDPTLEDT8-22-2L
Zoro #
G413326787
UPC #
843654130811
Country of Origin
Unknown
Dimensions
Width
24.4 in
Length
25.3 in
Depth
3.5 in
Details
UL Recognized
Yes
Description
- • 2x2, 2 Lamp Complete Prismatic Troffer
- • Wired for Bypass (Type B) Single Ended T8 LED Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.