Shop KEYSTONE
See all product information
Create Account
2x2 LED Center Basket Doorframe Retrofit, Power Select and Color Select, Frosted Lens, Dimming
- Mfr # KT-RKIT24PS-22DB-8CSA-VDIM
- Zoro # G213314250
product price:
$
116.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Lumens
3025/2375/2025
Color Temperature
3500/4000/5000K
Width
24.5 in
Length
24.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RKIT24PS-22DB-8CSA-VDIM
- Zoro #
- G213314250
- UPC #
- 843654134819
- Country of Origin
- Unknown
- Voltage
- 120-277V
- Lumens
- 3025/2375/2025
- Color Temperature
- 3500/4000/5000K
- Max. Fixture Wattage
- 24/18/15W
- CRI
- >80
- Dimming
- 0-10V
- DLC Standard
- Yes
Description
2x2 LED Center Basket Doorframe Retrofit feat. Power Select Color Select, 24/18/15W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • CCT-selectable: choose between warm-neutral 35K, neutral 40K or daylight 50K white light color temperature options
- • Wattage selectable: choose between 15W / 2,010 lumens, 18W / 2,394 lumens, or 24W / 3,048 lumens output options
- • Upgrade existing 2x2 fluorescent recessed troffer without modifying existing fixture mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.