2x2 LED Center Basket Doorframe Retrofit, Power Select and Color Select, Frosted Lens, Dimming (Discontinued)
- Mfr # KT-RKIT35PS-22DB-8CSA-VDIM
- Zoro # G613314133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-RKIT35PS-22DB-8CSA-VDIM
Zoro #
G613314133
UPC #
843654134826
Country of Origin
Unknown
Dimensions
Width
24.5 in
Length
24.5 in
Depth
3.3 in
Details
Voltage
120-277V
Lumens
4400/3850/3150
Color Temperature
3500/4000/5000K
Max. Fixture Wattage
35/30/24W
CRI
>80
Dimming
0-10V
DLC Premium
Yes
Description
2x2 LED Center Basket Doorframe Retrofit feat. Power Select Color Select, 35/30/24W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • CCT-selectable: choose between warm-neutral 35K, neutral 40K or daylight 50K white light color temperature options
- • Wattage selectable: choose between 24W / 3,144 lumens, 30W / 3,900 lumens, or 35W / 4,445 lumens output options
- • Upgrade existing 2x2 fluorescent recessed troffer without modifying existing fixture mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.