2x2 LED Center Basket Troffer, 18W, 120-277V Input, 3500K, 0-10V Dimmable, Premium Series

  • Mfr # KT-CBLED18-22A-835-VDIM-P

  • Zoro # G122655406


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lighting Technology
LED
Voltage
120-277V
Rated Life
50000 hrs
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CBLED18-22A-835-VDIM-P
Zoro #
G122655406
UPC #
843654121901
Country of Origin
Unknown

Details

Dimmable
Yes
Lighting Technology
LED
Voltage
120-277V
Item
LED Center Basket Troffer
Rated Life
50000 hrs
Lumens
2235
Color Temperature
3500K
Watts
18W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.