2x2 LED Center Basket Troffer, 18W, 120-277V Input, 4000K, 0-10V Dimmable, Premium Series
Mfr # KT-CBLED18-22A-840-VDIM-P
Zoro # G022654967
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000K
Rated Life
50000 hrs
Watts
18W
Lumens
2270
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-CBLED18-22A-840-VDIM-P
Zoro #
G022654967
UPC #
843654121918
Country of Origin
Unknown
Details
Color Temperature
4000K
Rated Life
50000 hrs
Watts
18W
Lumens
2270
Item
LED Center Basket Troffer
Dimmable
Yes
Lighting Technology
LED
Voltage
120-277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.