2x2 LED Doorframe Retrofit Kit, 23W, 120-277V Input, 5000K, 0-10V Dimmable

  • Mfr # KT-RKIT23-22D-850-VDIM

  • Zoro # G522655235


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
23W
Dimmable
Yes
Light Technology
LED
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT23-22D-850-VDIM
Zoro #
G522655235
UPC #
890949016596
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
23W
Dimmable
Yes
Light Technology
LED
Color Temperature
5000K
Item
LED Retrofit Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.