2x2 LED Doorframe Retrofit Panel, Power Select and Color Select, 40/30/20W, Dimming

  • Mfr # KT-RKIT40PS-22PD-8CSA-VDIM

  • Zoro # G613326716


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
4400/3300/2200
CRI
>80
Max. Fixture Wattage
40/30/20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RKIT40PS-22PD-8CSA-VDIM
Zoro #
G613326716
UPC #
843654130989
Country of Origin
Unknown

Dimensions

Width
25.4 in
Length
25.2 in
Height
3.5 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
4400/3300/2200
CRI
>80
Max. Fixture Wattage
40/30/20W
Dimming
0-10V
DLC Standard
Yes

Description

2x2 LED Doorframe Retrofit Panel feat. Power Select Color Select. 40/30/20W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Backlit Design


  • • CCT-selectable: choose between warm-neutral 35K, neutral 40K or daylight 50K white light color temperature options
  • • Wattage selectable: choose between 20W / 2,200 lumens, 30W / 3,400 lumens, or 40W / 4,500 lumens output options
  • • Upgrade existing 2x2 fluorescent recessed troffer into an LED flat panel without modifying existing fixture mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products