2x2 LED Flat Panel, 20W, 120-277V Input, 4000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-PLED20-22-840-VDIM-P-CP

  • Zoro # G122654607


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Dimmable
Yes
Color Temperature
4000K
Lighting Technology
LED
Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED20-22-840-VDIM-P-CP
Zoro #
G122654607
UPC #
890949018538
Country of Origin
Unknown

Dimensions

Length
2 ft

Details

Lumens
2550
Voltage
120-277V
Dimmable
Yes
Item
LED Flat Panel
Color Temperature
4000K
Lighting Technology
LED
Watts
20W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.