2x2 LED Panel, 30W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Ge
Mfr # KT-BPLED30-22-840-VDIM-P /G2
Zoro # G122655161
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Rated Life
50000 hrs
Color Temperature
4000K
Watts
30W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-BPLED30-22-840-VDIM-P /G2
Zoro #
G122655161
UPC #
843654146751
Country of Origin
Unknown
Details
Lighting Technology
LED
Rated Life
50000 hrs
Item
LED Flat Panel
Color Temperature
4000K
Watts
30W
Dimmable
Yes
Lumens
3300
Voltage
120-277V
Description
2x2 LED Panel, 30W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Generation 2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.