Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x2 LED Panel, 40W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design

  • Mfr # KT-BPLED40-22-850-VDIM

  • Zoro # G222654064


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Voltage
120-277V
Color Temperature
5000K
Lighting Technology
LED
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED40-22-850-VDIM
Zoro #
G222654064
UPC #
843654127767
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Voltage
120-277V
Color Temperature
5000K
Lighting Technology
LED
Item
LED Flat Panel
Watts
40W
Lumens
4400
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.