2x2 LED Panel Light, 30W, 120-277V Input, 3500K, 0-10V Dimmable, Premium Series
Mfr # KT-PLED30-22-835-VDIM-P-CP
Zoro # G422654505
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Voltage
120-277V
Watts
30W
Color Temperature
3500K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-PLED30-22-835-VDIM-P-CP
Zoro #
G422654505
UPC #
890949014967
Country of Origin
Unknown
Dimensions
Length
2 ft
Details
Item
LED Flat Panel
Lighting Technology
LED
Lumens
3750
Voltage
120-277V
Watts
30W
Color Temperature
3500K
Dimmable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.