2x2 LED Panel Light, 30W, 120-277V Input, 4000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-PLED30-22-840-VDIM-P-CP

  • Zoro # G222654538


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Color Temperature
4000K
Lighting Technology
LED
Length
2 ft
Watts
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED30-22-840-VDIM-P-CP
Zoro #
G222654538
UPC #
890949014974
Country of Origin
Unknown

Dimensions

Length
2 ft

Details

Dimmable
Yes
Color Temperature
4000K
Lighting Technology
LED
Lumens
3800
Item
LED Flat Panel
Watts
30W
Voltage
120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.