Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x2 LED Panel Light, 30W, 120-277V Input, 5000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-PLED30-22-850-VDIM-P-CP

  • Zoro # G122654249


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Watts
30W
Length
2 ft
Voltage
120-277V
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED30-22-850-VDIM-P-CP
Zoro #
G122654249
UPC #
890949014981
Country of Origin
Unknown

Dimensions

Length
2 ft

Details

Dimmable
Yes
Watts
30W
Lumens
3900
Voltage
120-277V
Color Temperature
5000K
Lighting Technology
LED
Item
LED Flat Panel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.