Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x2 LED Panel, Power Select and Color Select Embedded Smartloop PIR Sensor

  • Mfr # KT-BPLED40PS-22B-8CSA-VDIM /FC2

  • Zoro # G013326699


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
4500/3500/2500
Color Temperature
3500/4000/5000K
Width
25.78 in
Length
26.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED40PS-22B-8CSA-VDIM /FC2
Zoro #
G013326699
UPC #
843654151595
Country of Origin
Unknown

Dimensions

Width
25.78 in
Length
26.57 in
Depth
3.74 in

Details

Voltage
120-277V
Lumens
4500/3500/2500
Color Temperature
3500/4000/5000K
Max. Fixture Wattage
40/30/20W
CRI
>80
DLC Standard
Yes
Dimming
0-10V
ROHS
Yes

Description

2x2 LED Panel feat. Power Select Color Select with Embedded Smartloop PIR Sensor. 40/30/20W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Backlit Design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.