2x4, 2 Lamp Complete Prismatic Troffer, Wired for Bypass Type B Single Ended T8 LED Tubes

  • Mfr # KT-DDPTLEDT8-24-2L

  • Zoro # G513326724


product price: $137.79
/ea
Free Shipping & Returns

Key Features

Width
24.4 in
Length
49.4 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-DDPTLEDT8-24-2L
Zoro #
G513326724
UPC #
843654130828
Country of Origin
Unknown

Dimensions

Width
24.4 in
Length
49.4 in
Depth
3.5 in

Description

  • • 2x4, 2 Lamp Complete Prismatic Troffer
  • • Wired for Bypass (Type B) Single Ended T8 LED Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.