Shop KEYSTONE
See all product information
Create Account
2x4 LED Center Basket Doorframe Retrofit, Power Select and Color Select, Frosted Lens, Dimming
- Mfr # KT-RKIT30PS-24DB-8CSA-VDIM
- Zoro # G313314204
product price:
$
164.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
3850/3350/2750
Color Temperature
3500 K, 4000 K, 5000 K
Width
24.5 in
Max. Fixture Wattage
30/25/20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RKIT30PS-24DB-8CSA-VDIM
- Zoro #
- G313314204
- UPC #
- 843654134833
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Lumens
- 3850/3350/2750
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 30/25/20W
- CRI
- >80
- DLC Premium
- Yes
- Dimming
- 0-10V
Dimensions
- Width
- 24.5 in
- Length
- 48.6 in
- Depth
- 3.3 in
Description
2x4 LED Center Basket Doorframe Retrofit feat. Power Select Color Select, 30/25/20W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • CCT-selectable: choose between warm-neutral 35K, neutral 40K or daylight 50K white light color temperature options
- • Wattage selectable: choose between 20W / 2,780 lumens, 25W / 3,400 lumens, or 30W / 3,900 lumens output options
- • Upgrade existing 2x4 fluorescent recessed troffer without modifying existing fixture mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.