2x4 LED Center Basket Doorframe Retrofit, Power Select and Color Select, Frosted Lens, Dimming

  • Mfr # KT-RKIT45PS-24DB-8CSA-VDIM

  • Zoro # G013326736


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
5800/5000/4150
Color Temperature
3500/4000/5000K
Width
24.5 in
Max. Fixture Wattage
45/38/30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT45PS-24DB-8CSA-VDIM
Zoro #
G013326736
UPC #
843654134840
Country of Origin
Unknown

Dimensions

Width
24.5 in
Length
48.6 in
Depth
3.3 in

Details

Voltage
120-277V
Lumens
5800/5000/4150
Color Temperature
3500/4000/5000K
Max. Fixture Wattage
45/38/30W
CRI
>80
DLC Premium
Yes
Dimming
0-10V

Description

2x4 LED Center Basket Doorframe Retrofit feat. Power Select Color Select, 45/38/30W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming


  • • CCT-selectable: choose between warm-neutral 35K, neutral 40K or daylight 50K white light color temperature options
  • • Wattage selectable: choose between 30W / 4,170 lumens, 38W / 5,054 lumens, or 45W / 5,850 lumens output options
  • • Upgrade existing 2x4 fluorescent recessed troffer without modifying existing fixture mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.