2x4 LED Center Basket Troffer|Power Select 45/38/30W & Color Select 3500/4000/5000K | 120-277V Input

  • Mfr # KT-CBLED45PS-24C-8CSA-VDIM

  • Zoro # G622655302


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lumens
5850
Rated Life
50000 hrs
Lighting Technology
LED
Watts
45/38/30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CBLED45PS-24C-8CSA-VDIM
Zoro #
G622655302
UPC #
843654164748
Country of Origin
Unknown

Details

Dimmable
Yes
Lumens
5850
Rated Life
50000 hrs
Lighting Technology
LED
Watts
45/38/30W
Item
LED Center Basket Troffer
Voltage
120-277V
Color Temperature
5000K

Description

2x4 LED Center Basket Troffer|Power Select 45/38/30W & Color Select 3500/4000/5000K | 120-277V Input |Frosted Curved Lens | 0-10V Dimming | 12V Aux + Dim to off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.