2x4 LED Doorframe Retrofit Kit, 30W, 120-277V Input, 3500K, 0-10V Dimmable
Mfr # KT-RKIT30-24D-835-VDIM
Zoro # G922654241
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Color Temperature
3500K
Light Technology
LED
Watts
30W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-RKIT30-24D-835-VDIM
Zoro #
G922654241
UPC #
890949016510
Country of Origin
Unknown
Details
Voltage
120-277V
Item
LED Retrofit Kit
Color Temperature
3500K
Light Technology
LED
Watts
30W
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.