2x4 LED Doorframe Retrofit Kit, 36W, 120-277V Input, 5000K, 0-10V Dimmable
- Mfr # KT-RKIT36-24D-850-VDIM
- Zoro # G322654308
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Watts
36
Dimmable
Yes
Voltage
120V to 277V
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RKIT36-24D-850-VDIM
- Zoro #
- G322654308
- UPC #
- 890949016565
- Country of Origin
- Unknown
Details
- Light Technology
- LED
- Item
- LED Retrofit Kit
- Watts
- 36
- Dimmable
- Yes
- Voltage
- 120V to 277V
- Color Temperature
- 5000 K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.