2x4 LED Flat Panel, 30W, 120-277V Input, 3500K, 0-10V Dimmable, Premium Series

  • Mfr # KT-PLED30-24-835-VDIM-P-CP

  • Zoro # G622655401


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Dimmable
Yes
Watts
30W
Lumens
3750
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED30-24-835-VDIM-P-CP
Zoro #
G622655401
UPC #
890949018545
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Dimmable
Yes
Watts
30W
Lumens
3750
Color Temperature
3500K
Item
LED Flat Panel
Lighting Technology
LED
Voltage
120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.