Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x4 LED Flat Panel, 30W, 120V Input, 4000K, Phase Dimmable. Premium Series

  • Mfr # KT-PLED30-24-840-FDIM-P-CP

  • Zoro # G022654677


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000K
Watts
30W
Lumens
3800
Lighting Technology
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED30-24-840-FDIM-P-CP
Zoro #
G022654677
UPC #
843654112176
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Color Temperature
4000K
Watts
30W
Lumens
3800
Lighting Technology
LED
Voltage
120V
Item
LED Flat Panel
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products