Zoro Homepage

2x4 LED Flat Panel, 40W, 120-277V Input, 3500K, 0-10V Dimmable. Gen 2

  • Mfr # KT-PLED40-24-835-VDIM /G2-CP

  • Zoro # G722654694


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Watts
40W
Dimmable
Yes
Lumens
4000
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED40-24-835-VDIM /G2-CP
Zoro #
G722654694
UPC #
843654117010
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Item
LED Flat Panel
Watts
40W
Dimmable
Yes
Lumens
4000
Voltage
120-277V
Lighting Technology
LED
Color Temperature
3500K

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.