Zoro Homepage

2x4 LED Flat Panel, 40W, 120-277V Input, 4000K, 0-10V Dimmable. Gen 2

  • Mfr # KT-PLED40-24-840-VDIM /G2-CP

  • Zoro # G522654412


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
4100
Color Temperature
4000K
Length
4 ft
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED40-24-840-VDIM /G2-CP
Zoro #
G522654412
UPC #
843654117027
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Item
LED Flat Panel
Voltage
120-277V
Lumens
4100
Color Temperature
4000K
Lighting Technology
LED
Watts
40W
Dimmable
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.