2x4 LED Flat Panel, 50W, 120-277V Input, 4000K, 0-10V Dimmable. Gen 2
Mfr # KT-PLED50-24-840-VDIM /G2-CP
Zoro # G522654221
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Watts
50W
Lumens
5200
Voltage
120-277V
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-PLED50-24-840-VDIM /G2-CP
Zoro #
G522654221
UPC #
843654111377
Country of Origin
Unknown
Dimensions
Length
4 ft
Details
Dimmable
Yes
Watts
50W
Lumens
5200
Voltage
120-277V
Item
LED Flat Panel
Lighting Technology
LED
Color Temperature
4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.