2x4 LED Panel, 30W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <22 Premium Series

  • Mfr # KT-BPLED30-24-840-VDIM-P

  • Zoro # G922654999


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
4000K
Voltage
120-277V
Lumens
3750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED30-24-840-VDIM-P
Zoro #
G922654999
UPC #
843654127965
Country of Origin
Unknown

Details

Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
4000K
Voltage
120-277V
Lumens
3750
Watts
30W
Lighting Technology
LED
Item
LED Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.