2x4 LED Panel, 30W, 120-277V Input, 5000K, 0-10V Dimming, Backlit Design. UGR <22 Premium Series
Mfr # KT-BPLED30-24-850-VDIM-P
Zoro # G822654440
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Lumens
3750
Voltage
120-277V
Color Temperature
5000K
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-BPLED30-24-850-VDIM-P
Zoro #
G822654440
UPC #
843654127972
Country of Origin
Unknown
Details
Dimmable
Yes
Item
LED Flat Panel
Lumens
3750
Voltage
120-277V
Color Temperature
5000K
Lighting Technology
LED
Rated Life
50000 hrs
Watts
30W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.